Shop All Collet Chucks
Edwards
Ironworker, 460V AC, 23 A, 4 Stations
Mfr # ED9-IW50-3P460-A
Zoro # G4340816
product price: $16,479.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,479.00
Free 30-Day Returns
Key Features
- Series IW50
- Overall Length 36 1/8 in
- Application Metalworking
- Features Powerlink Sys
- Punch Capacity Mild Steel 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # ED9-IW50-3P460-A
- Zoro # G4340816
- UPC # 731325556261
- Country of Origin United States
- Category Collet Chucks
Dimensions
Overall Length | 36 1/8 in |
Punch Throat Depth | 7 in |
Overall Height | 54 1/2 in |
Overall Width | 36 3/4 in |
Details
Item | Ironworker |
Series | IW50 |
Application | Metalworking |
Features | Powerlink Sys |
Punch Capacity Mild Steel | 5/8 in |
Tool Weight | 2,020 lb |
Horsepower | 5 hp |
Phase | Three-Phase |
Standards | ANSI B11.5-1988(02), ETL Certified |
Voltage | 460V AC |
External Hydraulic Output Force | 50 Tonf |
Actuation | Foot Pedal |
Number of Stations | 4 |
Current | 23 A |
Power Source | Corded |
Included Tool Types | Punch |
Description
Ironworker, Voltage 460V AC, Phase Three-Phase, Current 23 A, External Hydraulic Output Force 50 Tonf, Number of Stations 4, Included Tool Types Punch, Punch Capacity Mild Steel 5/8 in, Punch Throat Depth 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Variable Height Finger Joint Bit, 2"(Dia (99-039)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-1/16)
- EAZYPOWER Security Bit, No. 3, 1" (19933)
- WESTWARD Ratcheting Box End Wrench, 7-3/4" L (54PP76)
- HHIP MT4 ER40 Collet Chuck-Drawbar End (3900-5079)
- GS TOOLING ER32 5.5mm (0.2165) AA Ultra Precision Collet (336861)
- HHIP ER-16 CAT40 V-Flange Spring Collet Chuck Set (3900-4016)
- METABO KYLS. CHK. 3/64"-1/2" 801-2/13 (636342000)
- TECHNIKS Collet Hold Extension, ER8,124mm (04889)
- CMT Precision Collet, ER-32, D1/4" (184.065.00)
- ERICKSON Collet Chuck, ER40, Taper Shank (CV50TG100276G)
- Edwards Collets, Chucks & Accessories