Shop All Metal Forming Machines
Edwards
Ironworker, 26A, 3 Phase, 230V, 95 tons
Mfr # IW120-3P230-AC900
Zoro # G7778176
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$45,239.00
Free 30-Day Returns
Key Features
- Max. Force (Tons) 120
- Speed (Strokes/Minute) 23
- Throat Depth (In.) 11 in
- Application Metalworking
- Motor HP 10 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards
- MFR # IW120-3P230-AC900
- Zoro # G7778176
- UPC # 731325555943
- Country of Origin United States
- Category Metal Forming Machines
Dimensions
Throat Depth (In.) | 11 in |
Overall Width | 60 in |
Overall Height | 84 in |
Punch Throat Depth | 11 in |
Overall Length | 60 in |
Description
Ironworker, Voltage 230V AC, Phase Three-Phase, Current 40 A, External Hydraulic Output Force 120 Tonf, Number of Stations 5, Included Tool Types Punch, Punch Capacity Mild Steel 1 in, Punch Throat Depth 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug, 4 (19291)
- DRILL AMERICA 7/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT7/8-82)
- CURRENT TOOLS 1" Piece Maker SS Stainless Steel Knock-Out Punch (1542)
- PROTO Combination Wrench Set, Metric, 18 pcs. (J1200CS)
- EDWARDS Ironworker, 23A, 1 Phase, 5 HP, 230V, 62 tons (ED9-IW60-1P230-A)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18E-24)
- FLETCHER-TERRY Flectcher FSC Multi-Material Heavy Duty Cutter (61004720)
- WOODWARD FAB Bracket Maker, Degree Ring with Stops (WFUB)
- MALCO Power Assisted Metal Seamer (FSXS)
- WOODWARD FAB Step Die for Bead Roller, Steel, 1/16" (BRSD1/16S)
- HECK INDUSTRIES Adjustable Height Stand For Shrinker Stretcher (WFSS10STAND)
- Edwards Metal Forming Machines