Shop All Metal Forming Machines
Edwards
Ironworker, 23A, 1 Phase, 7-1/2 HP, 95 tons
Mfr # ED9-IW100-1P230-A
Zoro # G7778237
product price: $34,659.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$34,659.00
Free 30-Day Returns
Key Features
- Max. Force (Tons) 100
- Speed (Strokes/Minute) 23
- Throat Depth (In.) 11 in
- Application Metalworking
- Motor HP 7 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # ED9-IW100-1P230-A
- Zoro # G7778237
- UPC # 731325555714
- Country of Origin United States
- Category Metal Forming Machines
Dimensions
Throat Depth (In.) | 11 in |
Overall Width | 45 in |
Overall Height | 61 11/16 in |
Punch Throat Depth | 11 in |
Overall Length | 56 1/8 in |
Description
Ironworker, Voltage 230V AC, Phase Single-Phase, Current 23 A, External Hydraulic Output Force 100 Tonf, Number of Stations 4, Included Tool Types Punch, Punch Capacity Mild Steel 1 in, Punch Throat Depth 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Dead Blow Hammer Set, 32, 48, 64 oz., 3 Pc (11113)
- MAYHEW Pin Punch Kit, 446K 5Pc Long (MAY76065)
- KLEIN TOOLS Screwdriver Set, 1000V Insulated, 6-Piece (85076INS)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A189)
- EDWARDS Ironworker, 23A, 1 Phase, 5 HP, 230V, 62 tons (ED9-IW60-1P230-A)
- WOODWARD FAB Power Bead Roller, 24" D, 110V (WFBR24P)
- BAILEIGH INDUSTRIAL Slip Roll, 16 ga., 50In W (SR-5016E)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Powered Slip Roll, 110V, SR-5016E (1007336)
- DAYTON Combination Shear, 40.5 in Bending Length, 40 1/2 in Cutting Width, Min 1 11/16 in Rolls (13W873)
- BAILEIGH INDUSTRIAL Slip Roll, 22 ga., 36In W (SR-3622M)
- Edwards Finishing Tools