Shop All Metal Forming Machines
Edwards
Ironworker, 22A, 3 Phase, 7-1/2 HP, 230V
Mfr # ED9-IW75-3P230-A
Zoro # G7778167
product price: $28,959.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$28,959.00
Free 30-Day Returns
Key Features
- Max. Force (Tons) 75
- Speed (Strokes/Minute) 23
- Throat Depth (In.) 10 in
- Application Metalworking
- Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # ED9-IW75-3P230-A
- Zoro # G7778167
- UPC # 731325556742
- Country of Origin United States
- Category Metal Forming Machines
Dimensions
Throat Depth (In.) | 10 in |
Punch Throat Depth | 10 in |
Overall Height | 60 1/4 in |
Overall Length | 50 in |
Overall Width | 45 in |
Description
Ironworker, Voltage 230V AC, Phase Three-Phase, Current 23 A, External Hydraulic Output Force 75 Tonf, Number of Stations 4, Included Tool Types Punch, Punch Capacity Mild Steel 7/8 in, Punch Throat Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Car, 6" x 3" 1/4" Lip 90 deg. (CF528)
- RIDGID Replacement Pipe Die, 1/2in to 3/4in, HSS (47855)
- VESSEL Power Bit 1/4" Hex B, +3x100H, PK10 (B35P3100H)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 7 pcs (54TM15)
- EDWARDS Ironworker, 23A, 1 Phase, 5 HP, 230V, 62 tons (ED9-IW60-1P230-A)
- METALPRO Hydraulic Iron Worker Machine (MP4000FS)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Roll Bender, 110/220V, R-M20-110 (1006849)
- WOODWARD FAB Bead Die for Bead Roller, Rnd, Steel, 5/8" (BRRB5/8S)
- WOODWARD FAB Bead Die for Bead Roller, Rnd, Steel, 1/4" (BRRB1/4S)
- WAZER Desktop CNC Waterjet (WZR-101)
- MALCO 2 Station Metal Bender, 150 mm (FS2F150)
- Edwards Finishing Tools