Shop All Metal Forming Machines
Edwards
Ironworker, 22A, 3 Phase, 230V, 95 tons
Mfr # ED9-IW100-3P230-A
Zoro # G7778200
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$33,989.00
Free 30-Day Returns
Key Features
- Max. Force (Tons) 100
- Speed (Strokes/Minute) 23
- Throat Depth (In.) 11 in
- Application Metalworking
- Punching Station 14 in Wide Flat Bar Shear, Angle Shear, Universal Open Tooling Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards
- MFR # ED9-IW100-3P230-A
- Zoro # G7778200
- UPC # 731325555752
- Country of Origin United States
- Category Metal Forming Machines
Dimensions
Throat Depth (In.) | 11 in |
Overall Length | 56 1/8 in |
Overall Height | 61 11/16 in |
Punch Throat Depth | 11 in |
Overall Width | 45 in |
Description
Ironworker, Voltage 230V AC, Phase Three-Phase, Current 23 A, External Hydraulic Output Force 100 Tonf, Number of Stations 4, Included Tool Types Punch, Punch Capacity Mild Steel 1 in, Punch Throat Depth 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansn#3, 3/8-16, 1-1/2in (31200)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 6 37/64 in Long, 10 mm Short (54TU84)
- CHICAGO-LATROBE 20PC Screw Machine Drill & Plug Hand Tap 157/1002 Set CL HS #44, #39, #36, #29, #25, #7, F, 5/16, U, 27/64 (12910)
- KLEIN TOOLS Drill Tap, 10-24 (32240)
- EDWARDS Ironworker, 23A, 1 Phase, 5 HP, 230V, 62 tons (ED9-IW60-1P230-A)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- WOODWARD FAB Form Bender, EasyBendingBrake, 4" W Die (WFFORM)
- DAYTON Bar and Section Shear (45J334)
- OLIVER MACHINERY Shaper 3HP 1Ph (10047.001)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- BAILEIGH INDUSTRIAL Ironworker, 6-7/8In Throat Depth, 23spm (SW-443)
- Edwards Finishing Tools