Shop All Metal Forming Machines
Edwards
Ironworker, 14A, 3 Phase, 5 HP, 230V, 50 tons
Mfr # ED9-IW55-3P230-A
Zoro # G7778121
product price: $17,049.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,049.00
Free 30-Day Returns
Key Features
- Max. Force (Tons) 55
- Speed (Strokes/Minute) 23
- Throat Depth (In.) 7 1/2 in
- Application Metalworking
- Amps 14 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # ED9-IW55-3P230-A
- Zoro # G7778121
- UPC # 731325556353
- Country of Origin United States
- Category Metal Forming Machines
Dimensions
Throat Depth (In.) | 7 1/2 in |
Length (In.) | 45 in |
Height (In.) | 62 in |
Width (In.) | 51 in |
Overall Height | 55 1/4 in |
Overall Width | 36 1/8 in |
Punch Throat Depth | 7 1/2 in |
Overall Length | 44 3/8 in |
Description
Ironworker, Voltage 230V AC, Phase Three-Phase, Current 23 A, External Hydraulic Output Force 55 Tonf, Number of Stations 4, Included Tool Types Punch, Punch Capacity Mild Steel 5/8 in, Punch Throat Depth 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Double Box Wrench, 12 Points, 11-1/2" L (J8184-T500)
- GEARWRENCH 12 oz. One-Piece Slimline Dead Blow Hammer (69-542G)
- WESTWARD Telescoping Magnifier, Round, Power 3X (1VUA4)
- PLATT Black Blow-Molded Case, 28"L x 9"W x 4-1/2"D (901)
- EDWARDS Ironworker, 23A, 1 Phase, 5 HP, 230V, 62 tons (ED9-IW60-1P230-A)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-2416E)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- WOODWARD FAB Power Bead Roller, 43" D, 110V (WFBR43)
- DAYTON Foot Shear, 16 Ga, 52 In (13W878)
- OLIVER MACHINERY Shaper 3HP 1Ph (10047.001)
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls (PR-413)
- Edwards Finishing Tools