Shop All Hydraulic Presses
Edwards
Hydraulic Press, H Frame, 79" H, 40 tons
Mfr # HAT4000
Zoro # G7778316
product price: $8,749.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$8,749.00
Free 30-Day Returns
Key Features
- Frame Capacity 40 ton
- Frame Type H-Frame
- Cylinder Stroke 12"
- Pump Type Hydraulic Electric
- Base Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # HAT4000
- Zoro # G7778316
- UPC # 731325555578
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 48 in |
Base Width | 48 in |
Overall Height | 79 in |
Working Width | 40" |
Working Height | 38" |
Overall Length | 48 in |
Table Length | 40-1/2 in |
Overall Width | 48 in |
Details
Frame Capacity | 40 ton |
Frame Type | H-Frame |
Cylinder Stroke | 12" |
Pump Type | Hydraulic Electric |
Cylinder Type | Single Acting |
Pump | Hydraulic |
Features | Heavy Duty;Pump Sold Separately |
Application | Metalworking |
Item | Hydraulic Press |
Ram Travel | 12" |
Reservoir Capacity | 7 gal |
Voltage | 208 or 230V |
Adjustable Bed | Yes |
Pressure | 40 tons/2750 psi |
Stroke | 12-1/4 in |
Material - Machining | Steel |
Description
Hydraulic Press, Pump Type Hydraulic Electric, Frame Type H-Frame, Frame Capacity 40 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Straight Drift Pin 3/8X3/16" (47-3/8X3/16)
- MOODY TOOL General Purpose Spring Puller, 7-1/4" (51-1858)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Size, Drill Style: Spade (DSB5009)
- ALDEN Drill/Extractor Set, 2 PC, #4-1/4 In Cap (8420P)
- EDWARDS Hydraulic Press, H Frame, 37" H, 20 tons (HAT2000)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- OEMTOOLS 10 Ton Hydraulic Benchtop Shop Press (25088)
- HEIN-WERNER Hydraulic Press, 55 t, Air Pump (HW93401)
- SUNEX Air/Hydraulic Shop Press, 20 tons (5720AH)
- BAILEIGH INDUSTRIAL Hydraulic Press, 15 Ton, Manual, Black/Blue (HSP-15A)
- DAYTON Hydraulic Press, Manual, Overall 36" H (467L06)
- Edwards Hydraulic Presses