Shop All Hydraulic Presses
Edwards
Hydraulic Press, H Frame, 37" H, 20 tons
Mfr # HAT2000
Zoro # G7778106
product price: $4,379.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,379.00
Free 30-Day Returns
Key Features
- Frame Capacity 20 ton
- Frame Type H-Frame
- Cylinder Stroke 6-1/4"
- Pump Type Hydraulic Electric
- Base Length 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # HAT2000
- Zoro # G7778106
- UPC # 731325555561
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 27 in |
Base Width | 24 in |
Overall Height | 37 in |
Working Width | 20" |
Working Height | 10-1/2" |
Overall Length | 30 in |
Table Length | 20 in |
Overall Width | 30 in |
Details
Frame Capacity | 20 ton |
Frame Type | H-Frame |
Cylinder Stroke | 6-1/4" |
Pump Type | Hydraulic Electric |
Pump | Hydraulic |
Features | Heavy Duty |
Cylinder Type | Single Acting |
Item | Hydraulic Press |
Application | Metalworking |
Ram Travel | 6-1/4" |
Pressure | 20 tons |
Stroke | 6-1/4 in |
Description
Hydraulic Press, Pump Type Hydraulic Electric, Frame Type H-Frame, Frame Capacity 20 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Set 13 Prohold Ball End Screwdrivers (74637)
- CHANNELLOCK 87 8.88" Rescue Tool (87)
- CURRENT TOOLS Cable Feeding Sheave for 6" Conduit (560FS)
- DIAMOND VANTAGE Core Bit, Dry, 4 x 5/8-11 in (04012H2DZGH)
- BAILEIGH INDUSTRIAL Hydraulic Press, 10 t, Manual Pump, 36 In (HSP-10H)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 100 Ton (100T), High Capacity, Durable, Robust Steel Frame (CP86101)
- DAYTON Hydraulic Press, Electric, Overall 80" H (467L08)
- DAKE Hydraulic Press, 20 tons Frame Cap. (972220)
- BAILEIGH INDUSTRIAL Hydraulic Press, 5 Ton, Manual, Black/Blue (HSP-5A)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- GRAY Hydraulic Press, 25 t, Air Pump, 70-3/8 In (SP25 Air)
- Edwards Hydraulic Presses