Shop All Hydraulic Presses
Edwards
Hydraulic Press, 55 tons Frame Capacity
Mfr # HAT8050
Zoro # G4826390
product price: $18,912.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$18,912.99
Free 30-Day Returns
Key Features
- Frame Capacity 55 ton
- Frame Type H-Frame
- Cylinder Stroke 12"
- Pump Type Hydraulic Electric
- Base Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # HAT8050
- Zoro # G4826390
- UPC # 731325714241
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 48 in |
Base Width | 54 in |
Overall Height | 84 in |
Total Width | 54" |
Height with Screw Extension | No Extension Screw |
Working Width | 39" |
Working Height | 42" |
Total Height | 84" |
Hose Length | 20 ft |
Bed Height | Adjustable |
Overall Width | 54 in |
Table Length | 42 in |
Overall Length | 48 in |
Description
Hydraulic Press, Pump Type Hydraulic Electric, Frame Type H-Frame, Frame Capacity 55 ton, Cylinder Type Double Acting
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 11" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (87925CLB134240)
- DEWALT Screwdriver bits, Socket Bit, PK50 (DWA1SP14IRB)
- HHIP 21/32" R8 Round Collet (3900-0819)
- BOSCH Tube Grease (1615430010)
- EDWARDS Hydraulic Press, H Frame, 37" H, 20 tons (HAT2000)
- BAILEIGH INDUSTRIAL Hydraulic Press, 10 t, Electric Pump (BP-10E)
- DAKE Hydraulic Press, 10 t, Manual Pump, 60 In (972210)
- SUNEX 20 Ton Air/Hydraulic Shop Press (5720AH)
- DAKE Hydraulic Press, 20 tons Frame Cap. (972220)
- BAILEIGH INDUSTRIAL Hydraulic Press, 10 t, Manual Pump, 36 In (HSP-10H)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- Edwards Hydraulic Presses