Shop All Hydraulic Presses
Edwards
Hydraulic Press, 110 tons Frame Capacity
Mfr # HAT9050
Zoro # G4784381
product price: $21,859.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$21,859.00
Free 30-Day Returns
Key Features
- Frame Capacity 110 ton
- Frame Type H-Frame
- Cylinder Stroke 12"
- Pump Type Hydraulic Electric
- Base Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # HAT9050
- Zoro # G4784381
- UPC # 731325714326
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 48 in |
Base Width | 64 in |
Overall Height | 84 in |
Height with Screw Extension | No Extension Screw |
Total Height | 84" |
Total Width | 64" |
Working Height | 48" |
Hose Length | 20 ft |
Working Width | 37" |
Bed Height | Adjustable |
Overall Length | 48 in |
Table Length | 48 in |
Overall Width | 64 in |
Description
Hydraulic Press, Pump Type Hydraulic Electric, Frame Type H-Frame, Frame Capacity 110 ton, Cylinder Type Double Acting
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 2-11/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4986CF)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 15 Pockets (5172PS)
- DRILL AMERICA 5/8"-18 Carbon Steel Hex Rethreading Die (DWTHX5818)
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-9/16" (80876)
- EDWARDS Hydraulic Press, H Frame, 37" H, 20 tons (HAT2000)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 30 Ton (30T), High Capacity, Durable, Robust Steel Frame (CP86301)
- NORCO PROFESSIONAL LIFTING 12 Ton Standard Press (78013B)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- BAILEIGH INDUSTRIAL Hydraulic Press, 20 t, Air Pump (HSP-20A)
- BAILEIGH INDUSTRIAL Hydraulic Press, 15 Ton, Manual, Black/Blue (HSP-15A)
- SUNEX 20 Ton Air/Hydraulic Shop Press (5720AH)
- Edwards Hydraulic Presses