Shop All Hydraulic Presses
Edwards
Hydraulic Press, 110 tons Frame Capacity
Mfr # HAT9000
Zoro # G4761379
product price: $18,589.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$18,589.00
Free 30-Day Returns
Key Features
- Frame Capacity 110 ton
- Frame Type H-Frame
- Cylinder Stroke 12"
- Pump Type Hydraulic Electric
- Base Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # HAT9000
- Zoro # G4761379
- UPC # 731325714289
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 48 in |
Base Width | 64 in |
Overall Height | 84 in |
Bed Height | Adjustable |
Hose Length | 20 ft |
Total Height | 84" |
Total Width | 64" |
Working Width | 37" |
Height with Screw Extension | No Extension Screw |
Working Height | 48" |
Overall Length | 48 in |
Overall Width | 64 in |
Description
Hydraulic Press, Pump Type Hydraulic Electric, Frame Type H-Frame, Frame Capacity 110 ton, Cylinder Type Double Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (360854)
- CABLE PREP Torque Wrench, 7/16 in Dr, 0 to 20 in.-lb. (TRX-7/16-20)
- KEO Countersink Set, 5PC, 3FL, 60 Deg, Carbide (55749)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87866)
- EDWARDS Hydraulic Press, H Frame, 37" H, 20 tons (HAT2000)
- DAYTON Hydraulic Press, Electric, Overall 80" H (467L08)
- SUNEX 20 Ton Manual Hydraulic Shop Press (5720)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- OTC FLOOR PRESS 25 TON W AIR HYDRAULIC PUMP (OTC1834)
- DAYTON Hydraulic Press, Manual, Overall 60" H (467L07)
- DAYTON Hydraulic Press, Electric, Overall 88" H (467L11)
- Edwards Hydraulic Presses