Shop All Metal Forming Machines
This Product is Discontinued
Edwards
Hydraulic Alligator Shear, 230V, Phase 3 (Discontinued)
Mfr # SH7-3P230
Zoro # G4881867
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Max. Force (Tons) 50
- Speed (Strokes/Minute) 6
- Throat Depth (In.) 1 in
- Application Bar Shear, Cable Shear, Metalworking
- Width (In.) 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards
- MFR # SH7-3P230
- Zoro # G4881867
- UPC # 731325563061
- Country of Origin United States
- Category Metal Forming Machines
Dimensions
Throat Depth (In.) | 1 in |
Width (In.) | 48 in |
Length (In.) | 48 in |
Height (In.) | 60 in |
Shearing Length | 6 in |
Details
Item | Machining Shear |
Max. Force (Tons) | 50 |
Speed (Strokes/Minute) | 6 |
Application | Bar Shear, Cable Shear, Metalworking |
Amps | 8 A |
Oil Capacity (Gal.) | 7 |
Motor HP | 3 hp |
Hydraulic Pressure (PSI) | 2,700 |
Hz | 60 |
Features | Shear Flat Bar Up to 4 in x 1/2 in or 6 in x 5/16 in, Shears Round Bar and Cable 3/4 in dia, Shears Square Bar 3/4 in Thick |
Phase | Three-Phase |
Voltage | 230V AC |
Horsepower | 3 hp |
Cutting Capacity Round | 3/4 in |
Color | Gray |
Power Source | Hydraulic |
Maximum Cutting Capacity of Flat Mild Steel | 6 in |
Hydraulic Force | 2,700 psi |
Current | 8 A |
Description
Machining Shear, Maximum Cutting Capacity of Flat Mild Steel 6 in, Voltage 230V AC, Phase Three-Phase, Current 8 A, Hydraulic Force 2,700 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.