Shop All Hydraulic Presses
Edwards
Horizontal Press, 3Phase, 20 Ton, 47 In Base Length, 36 In Base Width, 60 In Height, Electric
Mfr # HAT6030
Zoro # G608215148
Item requires special delivery charges. A $725.00 per item surcharge will be applied.
$19,366.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards
- MFR # HAT6030
- Zoro # G608215148
- UPC # 731325581355
- Country of Origin United States
- Category Hydraulic Presses
Description
Horizontal Press, 3Phase, 20 ton, 47 in Base Length, 36 in Base Width, 60 in Height, Electric Pump, 10 in Stroke, 2750 psi, HFrame, 38 to 40 in H Working Space, 5 hp, 1725 rpm pEDWARDS ppThe 20 ton horizontal press is the go to tool to from, break and straighten mild steel Designed for maximum flexibility to accept a variety including custom tooling Repetitive processes are simple with the proximity sensor and digital readout This horizontal press package includes a portable power unit 460 VAC and is ready to plugin and power upp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper, Stiff, 3", Carbon Steel (12072)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 3/8 (44924)
- WESTWARD 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (53YT57)
- SKIL Skilsaw Zero Clearance Insert (SPT00C)
- EDWARDS Hydraulic Press, H Frame, 37" H, 20 tons (HAT2000)
- DAKE Hydraulic Press, 25 t, Manual Pump (907001)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- SUNEX 20 Ton Manual Hydraulic Shop Press (5720)
- NORCO PROFESSIONAL LIFTING 25 Ton Deluxe Press (78024A)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- NORCO PROFESSIONAL LIFTING 22 Ton Standard Press (78022E)
- Edwards Hydraulic Presses