Shop All Metal Fabrication Machine Accessories
Edwards
Gauging Table Kit
Mfr # AC0902
Zoro # G7778535
product price: $349.00
/ea
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3/8 in
- Overall Width 12 in
- For Use With 25T Edwards Ironworkers
- For Ironworker Series & Size 25T
- Compatible Tool Brand Edwards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # AC0902
- Zoro # G7778535
- UPC # 731325580051
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Overall Height | 3/8 in |
Overall Width | 12 in |
For Ironworker Series & Size | 25T |
Overall Length | 16 in |
Details
Item | Ironworker Gauging Table Kit |
For Use With | 25T Edwards Ironworkers |
Compatible Tool Brand | Edwards |
Compatible Ironworker Model | IW25 |
Compatible Tool Series | 25T |
Description
Ironworker Gauging Table Kit, Compatible Ironworker Model IW25, Compatible Tool Series 25T, Compatible Tool Brand Edwards, Overall Width 12 in, Overall Length 16 in, Overall Height 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8 in. Diagonal Cutting Pliers with Dipped Grip (Made in USA) (MT508)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4536GG-200)
- WILTON Replacement Vise Jaw, Copper, 4 in, PR (404-4)
- DEWALT Taping Knife, Bg Back, SS, Sft Grip, 14 (DXTT-2-196)
- EDWARDS Press Brake Back Gauge (PR135)
- EDWARDS Pipe Notcher (AC0925C)
- EDWARDS Punch and Die Set, Round, Storage Case (PD1000)
- EDWARDS Protractor (AC1017)
- EDWARDS Shear (AC1075)
- EDWARDS Brake (AC1035)
- METALPRO Round Punch/Die Set (MP8018)
- Edwards Finishing Tools