Shop All Metal Fabrication Machine Accessories
Edwards
Gauging Table Kit
Mfr # AC0900
Zoro # G7778499
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Tool Series 100 TON, 40 TON C, 50 TON, 55 TON, 60 TON, 65 TON, 75 TON
- Compatible Ironworker Model IW100, IW40, IW50, IW55, IW60, IW65, IW75
- Overall Length 16 in
- Overall Height 3/8 in
- Compatible Tool Brand Edwards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards
- MFR # AC0900
- Zoro # G7778499
- UPC # 731325580037
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Overall Length | 16 in |
Overall Height | 3/8 in |
Overall Width | 12 in |
For Ironworker Series & Size | 100 TON, 40 TON C, 50 TON, 55 TON, 60 TON, 65 TON, 75 TON |
Details
Item | Ironworker Gauging Table Kit |
Compatible Tool Series | 100 TON, 40 TON C, 50 TON, 55 TON, 60 TON, 65 TON, 75 TON |
Compatible Ironworker Model | IW100, IW40, IW50, IW55, IW60, IW65, IW75 |
Compatible Tool Brand | Edwards |
For Use With | 40T C, 50T, 55T, 60T, 65T, 75T and 100T Edwards Ironworkers |
Description
Ironworker Gauging Table Kit, Compatible Ironworker Model IW100, IW40, IW50, IW55, IW60, IW65, IW75, Compatible Tool Series 100 TON, 40 TON C, 50 TON, 55 TON, 60 TON, 65 TON, 75 TON, Compatible Tool Brand Edwards, Overall Width 12 in, Overall Length 16 in, Overall Height 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cordless Belt Sander, 1811 SFPM (RB 18 LTX 60 BARE)
- ZORO SELECT Carbide End Mill, 4in, CEM14BXL2 (CEM14BXL2)
- PORTER-CABLE 20V MAX* 18 Ga. Cordless Brad Nailer Kit (PCC790LA)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 12-Point Socket (SHD22233)
- EDWARDS Brake (AC1034)
- EDWARDS Punch and Die Set, Round, Storage Case (PD1000)
- EDWARDS Back Gauge (AC1011)
- EDWARDS Punch Coupling (AC1001)
- EDWARDS Brake (AC1033)
- EDWARDS Brake (AC1035)
- METALPRO Notcher, Heavy Duty (MP4120)
- Edwards Metal Fabrication Machine Accessories