Shop All Collet Chucks
Edwards
GAUGING TABLE KIT 25T IRONWORKER
Mfr # AC0902-1
Zoro # G4024468
product price: $349.00
/ea
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Application Drilling, Milling, Coolant Thru, High-Speed
- For Use With 25T Edwards Ironworkers
- Features Balanced to 25,000 RPM at G2.5, PowerCOAT Nut Included for 75% more Clamping Power, T.I.R. 0.0001 in Measured from Taper to Collet Pocket
- Compatible Tool Brand Edwards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # AC0902-1
- Zoro # G4024468
- UPC # 731325734409
- Country of Origin United States
- Category Collet Chucks
Dimensions
Overall Length | 12 in |
Overall Width | 16 in |
Overall Height | 3/8 in |
Details
Item | Ironworker Gauging Table Kit |
Application | Drilling, Milling, Coolant Thru, High-Speed |
For Use With | 25T Edwards Ironworkers |
Features | Balanced to 25,000 RPM at G2.5, PowerCOAT Nut Included for 75% more Clamping Power, T.I.R. 0.0001 in Measured from Taper to Collet Pocket |
Compatible Tool Brand | Edwards |
Compatible Ironworker Model | IW25 |
Compatible Tool Series | 25T |
Description
Ironworker Gauging Table Kit, Compatible Ironworker Model IW25, Compatible Tool Series 25T, Compatible Tool Brand Edwards, Overall Width 16 in, Overall Length 12 in, Overall Height 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tap Extension, 1/4", HSS, Body Dia.: 7/16" (21704)
- ERICKSON Tapping Adapter, #0 to #6, 1/8 (JTC6)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T25 Tip, 1 23/32 in L (J5239-25W)
- HHIP 3/4" 5 Piece Indexable Turning & Boring Tool Set (2003-0035)
- H & H INDUSTRIAL PRODUCTS 14 Piece ER-32 MT3 Spring Collet Chuck Set (3900-4052)
- HHIP Square ER-25 Collet Block (3900-5123)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- HHIP ER-32 MT3 Spring Collet Chuck Set (3900-0503)
- HHIP 132mm Diameter ER-40 Collet Chuck (3901-5038)
- WILTON Pm2700-.25Rc 1/4 Collet For Pm2700 Shape (1791207)
- Edwards Collet Chucks