Shop All Electromagnetic & Electromechanical Locks
Edwards
Edwards Interlogix Wired Sensing
Mfr # 2507AH-L
Zoro # G810050131
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Application Door Position Switches & Contacts
- Color Grey
- For Use With Edwards Interlogix Wired Sensing
- Includes Door Position Switches & Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # 2507AH-L
- Zoro # G810050131
- UPC # 197163234912
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Grey |
Application | Door Position Switches & Contacts |
Color | Grey |
For Use With | Edwards Interlogix Wired Sensing |
Includes | Door Position Switches & Contacts |
Description
Aluminum Housing Armored Cable Contact, SPDT, Higher Security, Wide Gap, Biased for Higher Security Applications, 3/4 in. to 2-1/2 in. Gap Size, Single Pole-Double Throw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (AL65)
- SIMPSON STRONG-TIE 2x10 Joist Hanger (LU210)
- WINNIE INDUSTRIES 90 Degree Angle Clip - 13 Gauge, 2 Holes 1/4in., 100PK (WAC)
- STRYBUC Additional Snap-In Tilt Latch (900-19496WA)
- EDWARDS Edwards Interlogix Wired Sensing (1087TW-N)
- EDWARDS Edwards Interlogix Wired Sensing (2207AH-L)
- EDWARDS Edwards Interlogix Wired Sensing (2315A-L)
- EDWARDS Edwards Interlogix Wired Sensing (2707A-L)
- EDWARDS Edwards Interlogix Wired Sensing (1076H-N)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62B)
- SECURITRON Mag Lock, Fire Rated, US32D, 12/24 VDC, 600lb (M34R)
- Edwards Electromagnetic Locking Systems