Shop All Electromagnetic & Electromechanical Locks
Edwards
Edwards Interlogix Wired Sensing
Mfr # 2204AU-L
Zoro # G810049371
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Steel
- Color Steel
- Includes Door Position Switches & Contacts
- Application Door Position Switches & Contacts
- For Use With Edwards Interlogix Wired Sensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # 2204AU-L
- Zoro # G810049371
- UPC # 197163234820
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Steel |
Color | Steel |
Includes | Door Position Switches & Contacts |
Application | Door Position Switches & Contacts |
For Use With | Edwards Interlogix Wired Sensing |
Description
Overhead Door Floor Mount Contact with Universal Magnet, SPDT, 3 in. Gap Size, Single Pole-Double Throw, 18 in. Stainless Steel Armored Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 384 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A384X50)
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Bright Chrome (FP4134U26)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (BSW-1N)
- HILLMAN KC-AUTO-CD-NISSAN (701575)
- EDWARDS Edwards Interlogix Wired Sensing (2507AH-L)
- EDWARDS Edwards Interlogix Wired Sensing (2207AH-L)
- EDWARDS Edwards Interlogix Wired Sensing (1087TW-N)
- EDWARDS Edwards Interlogix Wired Sensing (2315A-L)
- EDWARDS Edwards Interlogix Wired Sensing (1076H-N)
- SECURITRON Mortised Shear Lock, Fire Rated, 32D, MBS, 12/24 VDC, 1200lb (SAMB)
- ALARM CONTROLS Single Door 600 Pound Magnetic Lock; 12VDC / 24VDC with LED Light Clear Anodized Aluminum (600L)
- Edwards Electromagnetic & Electromechanical Locks