Shop All Electromagnetic & Electromechanical Locks
Edwards
Edwards Interlogix Wired Sensing
Mfr # 1087TW-N
Zoro # G910049165
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- For Use With Edwards Interlogix Wired Sensing
- Color White
- Includes Door Position Switches & Contacts
- Application Door Position Switches & Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # 1087TW-N
- Zoro # G910049165
- UPC # 197163234806
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | White |
For Use With | Edwards Interlogix Wired Sensing |
Color | White |
Includes | Door Position Switches & Contacts |
Application | Door Position Switches & Contacts |
Description
Surface Mount Magnetic Contact with Terminals, Wide Gap, SPDT, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 12 VDC Voltage, Aluminum (7140-315-628-00)
- STERLING SEAL & SUPPLY 329 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A329X125)
- SARGENT End Cap, 80 Series, Satin SS (565 32D)
- USA INDUSTRIALS Silicone O-Ring, Dash 006, PK25 (ZUSAS70FDA006)
- EDWARDS Edwards Interlogix Wired Sensing (2315A-L)
- EDWARDS Edwards Interlogix Wired Sensing (2207AH-L)
- EDWARDS Edwards Interlogix Wired Sensing (1076H-N)
- EDWARDS Edwards Interlogix Wired Sensing (2507AH-L)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Secure) 24V L Trim L Rose Strike (SRG-28-10G71-LL-24V-26D)
- SDC Mini Dlyed Egress Emlock 650LB ND 628 D (1581SNDVD)
- SCHLAGE ND Series Cylindrical Storeroom Lock Rhodes Lever US26D (ND96LD RHO 626)
- Edwards Electromagnetic Locking Systems