Shop All Metal Fabrication Machine Accessories
Edwards
Brake
Mfr # AC1051
Zoro # G7778639
product price: $1,699.00
/ea
Free Shipping & Returns
$1,699.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 10 in
- Material Steel
- Function Frames, Pans and Tanks, Precise Repeatable Bends for Doing Brackets
- For Use With 55 Ton, 65 Ton, 100 Ton Deluxe, 120 Ton, 110-65 Elite Dual Operator Ironworkers
- Die Clearance Size (In.) 1/16 in, 1/8 in, 3/16 in, 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # AC1051
- Zoro # G7778639
- UPC # 731325580365
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 10 in |
Die Clearance Size (In.) | 1/16 in, 1/8 in, 3/16 in, 1/4 in |
For Ironworker Series & Size | 100 TON Deluxe, 110-65 Elite, 120 TON, 65 TON |
Details
Item | Ironworker Brake |
Material | Steel |
Function | Frames, Pans and Tanks, Precise Repeatable Bends for Doing Brackets |
For Use With | 55 Ton, 65 Ton, 100 Ton Deluxe, 120 Ton, 110-65 Elite Dual Operator Ironworkers |
Includes | Punch |
Compatible Tool Brand | Edwards |
Compatible Ironworker Model | ELT65110, IW100DX, IW55, IW65 |
Compatible Tool Series | 100 TON Deluxe, 110-65 Elite, 120 TON, 55 TON, 65 TON |
Description
Ironworker Brake, Compatible Ironworker Model ELT65110, IW100DX, IW55, IW65, Compatible Tool Series 100 TON Deluxe, 110-65 Elite, 120 TON, 55 TON, 65 TON, Compatible Tool Brand Edwards, Includes Punch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Diamond Turning Insert, Triangle, 2, TPGN, 1/64 in, Carbide (TPGN110304)
- EAGLE TOOL US Fiberglass Wire Fishing Rods, 16 ft. (ETF25016)
- WERA Ratchet Bit Set, 39 pcs. (05056491001)
- HUSKIE TOOLS 27" Bar & Wire Cutter, Center Cut (S-32)
- EDWARDS Press Brake Tooling Set (PRB06)
- EDWARDS Brake (AC1035)
- EDWARDS Shear (AC1075)
- EDWARDS Brake (AC1033)
- EDWARDS Pipe Notcher Die, 1-1/2" Size (AC1048)
- EDWARDS Turret Pipe Notcher (AC0925T)
- EDWARDS Press Brake Back Gauge (PR135)
- Edwards Metal Fabrication Machine Accessories