Shop All Metal Fabrication Machine Accessories
Edwards
Back Gauge
Mfr # AC1011
Zoro # G7778395
product price: $409.00
/ea
Free Shipping & Returns
$409.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 48 in
- For Use With 50T, 55T, 60T, 65T, 75T, 100T, 100T Deluxe, 120T, Elite 110 and Elite 110/65 Edwards Ironworkers
- Compatible Tool Series 100 TON, 100 TON Deluxe, 120 TON, 50 TON, 55 TON, 60 TON, 65 TON, 75 TON, Elite 110, Elite 110/65
- Compatible Tool Brand Edwards
- Compatible Ironworker Model ELT110, ELT65110, IW100, IW100DX, IW50, IW55, IW60, IW65, IW75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # AC1011
- Zoro # G7778395
- UPC # 731325580204
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 48 in |
Details
Item | Ironworker Back Gauge |
For Use With | 50T, 55T, 60T, 65T, 75T, 100T, 100T Deluxe, 120T, Elite 110 and Elite 110/65 Edwards Ironworkers |
Compatible Tool Series | 100 TON, 100 TON Deluxe, 120 TON, 50 TON, 55 TON, 60 TON, 65 TON, 75 TON, Elite 110, Elite 110/65 |
Compatible Tool Brand | Edwards |
Compatible Ironworker Model | ELT110, ELT65110, IW100, IW100DX, IW50, IW55, IW60, IW65, IW75 |
Description
Ironworker Back Gauge, Compatible Ironworker Model ELT110, ELT65110, IW100, IW100DX, IW50, IW55, IW60, IW65, IW75, Compatible Tool Series 100 TON, 100 TON Deluxe, 120 TON, 50 TON, 55 TON, 60 TON, 65 TON, 75 TON, Elite 110, Elite 110/65, Compatible Tool Brand Edwards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE #34 Cobalt 135 Deg. Jobber Length Drill Bit (C23400)
- X1 TOOLS 3/32 Hex Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-HEX-0938x24)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 8F-10R, 1", PK5 (445-3X-5PK)
- WESTWARD Nut Driver, 1/2 in., Hollow, Ergo, Ins, 5 in. (1YXL5)
- EDWARDS Protractor (AC1017)
- EDWARDS Pipe Notcher Die, 1-1/2" Size (AC1048)
- EDWARDS Press Brake Tooling Set (PRB06)
- EDWARDS Turret Pipe Notcher (AC0925T)
- EDWARDS Brake (AC1034)
- EDWARDS Press Brake Tooling, 18" Size (PRB18)
- Edwards Finishing Tools