Shop All Metal Fabrication Machine Accessories
Edwards
Automatic Cut, 48" Size
Mfr # AC1010
Zoro # G7778569
Free Shipping & Returns
$1,090.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 48 in
- For Use With 40T C, 50T, 55T, 60T, 65T, 75T, 100T, 100T Deluxe, 120T, Elite 110 and Elite 110/65 Edwards Ironworkers
- Compatible Tool Series 100 TON, 100 TON Deluxe, 120 TON, 40 TON C, 50 TON, 55 TON, 60 TON, 65 TON, 75 TON, Elite 110, Elite 110/65
- Compatible Ironworker Model ELT110, ELT65110, IW100, IW100DX, IW120, IW40, IW50, IW55, IW60, IW65, IW75
- Compatible Tool Brand Edwards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards
- MFR # AC1010
- Zoro # G7778569
- UPC # 731325580198
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 48 in |
Details
Item | Ironworker Automatic Cut |
For Use With | 40T C, 50T, 55T, 60T, 65T, 75T, 100T, 100T Deluxe, 120T, Elite 110 and Elite 110/65 Edwards Ironworkers |
Compatible Tool Series | 100 TON, 100 TON Deluxe, 120 TON, 40 TON C, 50 TON, 55 TON, 60 TON, 65 TON, 75 TON, Elite 110, Elite 110/65 |
Compatible Ironworker Model | ELT110, ELT65110, IW100, IW100DX, IW120, IW40, IW50, IW55, IW60, IW65, IW75 |
Compatible Tool Brand | Edwards |
Description
Ironworker Automatic Cut, Compatible Ironworker Model ELT110, ELT65110, IW100, IW100DX, IW120, IW40, IW50, IW55, IW60, IW65, IW75, Compatible Tool Series 100 TON, 100 TON Deluxe, 120 TON, 40 TON C, 50 TON, 55 TON, 60 TON, 65 TON, 75 TON, Elite 110, Elite 110/65, Compatible Tool Brand Edwards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 4 1/4 in L (41214)
- DRILL AMERICA 1/2"-90 HSS 3 Flute Center Reamer (DEWCSK1/2-90)
- MILWAUKEE TOOL 4-1/4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9687)
- LEVEL 5 TOOLS Drywall Skimming Blade, 40 (4-940)
- EDWARDS Back Gauge (AC1011)
- EDWARDS Press Brake Back Gauge (PR135)
- EDWARDS Brake (AC1034)
- EDWARDS Accessory Light (AC1000)
- EDWARDS Protractor (AC1017)
- EDWARDS Back Gauge, 48" Size (AC1009)
- METALPRO Round Punch/Die Set (MP8020)
- Edwards Finishing Tools