Shop All Metal Fabrication Machine Accessories
Edwards
Angle Notcher
Mfr # AC0125
Zoro # G7778596
Free Shipping & Returns
$1,699.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 65T,75T,100T, 110T, 110/65T Edwards Ironworkers
- Notcher Type Angle
- Features Allows for An Easy 90 Degrees to Create a Steel Frame, Take Precise 92 Degrees Notch Out of Mild Steel Up to 3 in x 3 in x 1/4 in
- Compatible Tool Brand Edwards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards
- MFR # AC0125
- Zoro # G7778596
- UPC # 731325579963
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Details
Item | Ironworker Angle Notcher |
For Use With | 65T,75T,100T, 110T, 110/65T Edwards Ironworkers |
Notcher Type | Angle |
Features | Allows for An Easy 90 Degrees to Create a Steel Frame, Take Precise 92 Degrees Notch Out of Mild Steel Up to 3 in x 3 in x 1/4 in |
Compatible Tool Brand | Edwards |
Description
Ironworker Angle Notcher, Compatible Tool Brand Edwards, Notcher Type Angle, Features Allows for An Easy 90 Degrees to Create a Steel Frame, Take Precise 92 Degrees Notch Out of Mild Steel Up to 3 in x 3 in x 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Small Hand Scoop, 32 oz., Orange, Poly (64007)
- INTERSTATE PNEUMATICS Stainless Steel Needle Tip for Air Pneumatic Blow Guns 0.050 Inch x 1-1/8 Inch Long, PK 6 (BTN2-D6)
- DEWALT 3/8 in, 20V DC Cordless Drill, Battery Included (DCD740C1)
- PROSKIT Ergo, Crimper Insul ated Flag Terminals (902-331)
- EDWARDS Press Brake Back Gauge (PR135)
- EDWARDS Pipe Notcher (AC0925C)
- EDWARDS Brake (AC1035)
- EDWARDS Turret Pipe Notcher (AC0925T)
- EDWARDS Press Brake Tooling, 18" Size (PRB18)
- EDWARDS Protractor (AC1017)
- METALPRO Round Punch/Die Set (MP8020)
- Edwards Finishing Tools