Shop All Metal Fabrication Machine Accessories
Edwards
Angle Notcher
Mfr # AC0124
Zoro # G7778611
Free Shipping & Returns
$1,742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 25T Edwards Ironworkers
- Overall Height 3 in
- Overall Width 1/4 in
- Compatible Tool Brand Edwards
- Compatible Ironworker Model IW25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards
- MFR # AC0124
- Zoro # G7778611
- UPC # 731325579956
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Overall Height | 3 in |
Overall Width | 1/4 in |
Overall Length | 3 in |
Details
Item | Ironworker Angle Notcher |
For Use With | 25T Edwards Ironworkers |
Compatible Tool Brand | Edwards |
Compatible Ironworker Model | IW25 |
Compatible Tool Series | 25T |
Notcher Type | Angle |
Description
Ironworker Angle Notcher, Compatible Ironworker Model IW25, Compatible Tool Series 25T, Compatible Tool Brand Edwards, Notcher Type Angle, Overall Width 1/4 in, Overall Length 3 in, Overall Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Roll Head Pry Bar Set, 12", 16", and 20" (33155)
- THE BRUSH MAN Type #92 Heavy Duty Utility Knife Blade Dispenser (BLADE-#92 DISP)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4521O-200)
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227M-T500)
- EDWARDS Press Brake Back Gauge (PR135)
- EDWARDS Automatic Cut, 48" Size (AC1010)
- EDWARDS Brake (AC1035)
- EDWARDS Accessory Light (AC1000)
- EDWARDS Brake (AC1033)
- EDWARDS Pipe Notcher (AC0925C)
- GREENLEE Single Strut Dies, 1 5/8" L (158STRDSTRT)
- Edwards Finishing Tools