Shop All Metal Fabrication Machine Accessories
Edwards
Accessory Light
Mfr # AC1000
Zoro # G7778578
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes M12 Connections Plugs
- For Use With 40T C, 50T, 55T, 60T, 65T, 75T, 100T, 100T Deluxe, 120T, Elite 110 and Elite 110/65 Edwards Ironworkers
- Compatible Tool Brand Edwards
- For Ironworker Series & Size 100 TON, 100 TON Deluxe, 120 TON, 40 TON C, 50 TON, 55 TON, 60 TON, 65 TON, 75 TON, Elite 110/65
- Compatible Tool Series 100 TON, 100 TON Deluxe, 120 TON, 40 TON C, 50 TON, 55 TON, 60 TON, 65 TON, 75 TON, Elite 110, Elite 110/65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # AC1000
- Zoro # G7778578
- UPC # 731325553864
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
For Ironworker Series & Size | 100 TON, 100 TON Deluxe, 120 TON, 40 TON C, 50 TON, 55 TON, 60 TON, 65 TON, 75 TON, Elite 110/65 |
Details
Item | Ironworker Accessory Light |
Includes | M12 Connections Plugs |
For Use With | 40T C, 50T, 55T, 60T, 65T, 75T, 100T, 100T Deluxe, 120T, Elite 110 and Elite 110/65 Edwards Ironworkers |
Compatible Tool Brand | Edwards |
Compatible Tool Series | 100 TON, 100 TON Deluxe, 120 TON, 40 TON C, 50 TON, 55 TON, 60 TON, 65 TON, 75 TON, Elite 110, Elite 110/65 |
Compatible Ironworker Model | ELT110, ELT65110, IW100, IW100DX, IW120, IW40, IW50, IW55, IW60, IW65, IW75 |
Description
Ironworker Accessory Light, Compatible Ironworker Model ELT110, ELT65110, IW100, IW100DX, IW120, IW40, IW50, IW55, IW60, IW65, IW75, Compatible Tool Series 100 TON, 100 TON Deluxe, 120 TON, 40 TON C, 50 TON, 55 TON, 60 TON, 65 TON, 75 TON, Elite 110, Elite 110/65, Compatible Tool Brand Edwards, Includes M12 Connections Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Circular Saw Blades, 12 in Blade, PK2 (DWA112CMB)
- MILWAUKEE TOOL 3/0 Aluminum U Style Die (49-16-U03A)
- ZORO SELECT Squeezer Die, 1/8 Dia, 5/8, Tubular Roll (SQ-5-11)
- PROTO Ratcheting Flare Nut Wrench, L 5-7/16" (J3812)
- EDWARDS Punch Coupling (AC1001)
- EDWARDS Pipe Notcher (AC0925C)
- EDWARDS Brake (AC1033)
- EDWARDS Press Brake Back Gauge (PR135)
- EDWARDS Turret Pipe Notcher (AC0925T)
- EDWARDS Brake (AC1035)
- METALPRO Round Punch/Die Set (MP8020)
- Edwards Metal Fabrication Machine Accessories