Shop All Collet Chucks
Edwards
120 Ton Ironworker 460V, 3Ph, with PowerLink
Mfr # IW120-3P460-AC900
Zoro # G4024580
product price: $45,899.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$45,899.00
Free 30-Day Returns
Key Features
- Series IW120
- Overall Length 60 in
- Application Bend, Notch, Punch, Shear
- Features Powerlink Sys
- Volt 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # IW120-3P460-AC900
- Zoro # G4024580
- UPC # 731325555981
- Country of Origin United States
- Category Collet Chucks
Dimensions
Overall Length | 60 in |
Overall Width | 60 in |
Overall Height | 84 in |
Punch Throat Depth | 11 in |
Details
Item | Ironworker |
Series | IW120 |
Application | Bend, Notch, Punch, Shear |
Features | Powerlink Sys |
Volt | 460V |
Actuation | Foot Pedal |
Horsepower | 10 hp |
Phase | Three-Phase |
Included Tool Types | Punch |
Voltage | 460V AC |
Current | 40 A |
Number of Stations | 5 |
External Hydraulic Output Force | 120 Tonf |
Power Source | Corded |
Standards | ANSI B11.5-1988(02), ETL Certified |
Tool Weight | 5,975 lb |
Punch Capacity Mild Steel | 1 in |
Description
Ironworker, Voltage 460V AC, Phase Three-Phase, Current 40 A, External Hydraulic Output Force 120 Tonf, Number of Stations 5, Included Tool Types Punch, Punch Capacity Mild Steel 1 in, Punch Throat Depth 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Drill/Driver Kit, Keyless, 12V DC, 2.5 lb (3403-22, 48-11-2425, 48-89-4670)
- WIHA Insulated Tool Set, 5 pc. (32875)
- MILWAUKEE TOOL 3/8 in. Drive 1/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9060)
- WESTWARD Slide, 14 in., PR (GGS_51242)
- GS TOOLING ER40 3/4 (0.7500) AA Ultra Precision Collet (336962)
- GS TOOLING 5/8" TG75 Tap Collets (334894)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- HHIP ER-16 3/4 X4" Straight Shank Spring Collet Chuck Set (3900-1672)
- HHIP ER-25 BT30 Spring Collet Chuck (3900-7562)
- HHIP 5C 5" Plain Back Collet Chuck (3900-4714)
- SYIC TECHNIHS COLLET CHUCK TOOL HOLDER (BT30XER16M-120)
- Edwards Collets, Chucks & Accessories