Shop All Toys & Games
Edushape
Sensory Opaque Ball, 4in Diameter, PK4
Mfr # 705174
Zoro # G5636593
product price: $29.99
/pk 4, $7.50/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade PK
- Material plastic
- Recommended Age 0.5-3 Years
- Color Yellow, Green, Blue, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edushape
- MFR # 705174
- Zoro # G5636593
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | PK |
Material | plastic |
Recommended Age | 0.5-3 Years |
Color | Yellow, Green, Blue, Red |
Description
Infants can squeeze, roll, throw or kick these colorful and textured balls. Their bumpy surface offers a tremendous sensory play value for the young athletes. Set includes 4 primary color balls, 1 each of yellow, blue, green and red. The colorful nubby balls are great for fun and therapy. Measures 4" (10 cm) D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC AutoFeed+ Small Office Shredder, 230X (WSM1757606)
- BANKERS BOX Storage Drawers, Letter, 12-1/2"x23-1/4"x10-3/8", 6/CT, WE/BE PK (FEL00721)
- BSC PREFERRED 18 x 18'' VCI Paper 30 lb. Sheets, 500PK (S-14095)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK125 (56KJ38)
- EDUSHAPE Edu-Color Building Blocks, Assorted Colors and Shapes, 80 Pieces (716576)
- EDUSHAPE Edu-Color Building Blocks, 30 Pieces Per Set (716575)
- EDUSHAPE See-Me Sensory Ball, 7 Inch, Single (705191)
- EDUSHAPE Sensory Ball Mega Pack, Assorted, 4 Pieces (705179)
- THE ORIGINAL TOY CO Nuts + Bolts Building Set, 40 Pieces (54133)
- LEARNING RESOURCES Plastic Lacing Uppercase Alphabet Set (6401)
- YELLOW DOOR Natural Number Stacker, 1-10 (1133)
- Edushape Toys & Games