Shop All Toys & Games
Edushape
Edu-Color Building Blocks, 30 Pieces Per Set
Mfr # 716575
Zoro # G105651234
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Blue, Green, Yellow
- Material Foam
- Recommended Age 1-5 years
- Recommended Grade Grade PK-K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edushape
- MFR # 716575
- Zoro # G105651234
- Country of Origin China
- Category Toys & Games
Details
Color | Red, Blue, Green, Yellow |
Material | Foam |
Recommended Age | 1-5 years |
Recommended Grade | Grade PK-K |
Description
Soft, colorful, foam building blocks are perfect for the young creative builder. Ideal for block play on the floor or in the bathtub as the blocks float and stick easily to bathtub tile walls when wet. No splinters, not heavy and no sharp corners. Four Bright colors of exponentially sized shapes. Blocks are 1-3/8" (3.5 cm) thick. Set of 30 blocks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS UPSable Perforated Bubble Roll, 48"W x 300'L x 5/16" Thick, Clear, 1 Roll (CBWUP51648P)
- SCHOOL SMART PAPERCLIPS SMOOTH 2 IN PACK OF 1000 PK (049140)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Green (7170908885)
- POLAR PLUS Security Truck Seals, Blue, PK1000 (STO-C9152M1)
- EDUSHAPE Sensory Opaque Ball, 4in Diameter, PK4 (705174)
- EDUSHAPE See-Me Sensory Ball, 7 Inch, Single (705191)
- EDUSHAPE Sensory Ball Mega Pack, Assorted, 4 Pieces (705179)
- EDUSHAPE Edu-Color Building Blocks, Assorted Colors and Shapes, 80 Pieces (716576)
- BANANA PANDA Mix and Match Robot Lab (49046)
- MELISSA & DOUG Mine to Love Bassinet Play Set (31716)
- WOODLAND SCENICS Woodland Scenics WOO1294 Flexi Edge (WOO1294)
- Edushape Toys & Games