Shop All Toys & Games
Edupress™
Subtraction Splat Card Game
Mfr # TCR63760
Zoro # G501242753
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 225 cards (52 calling cards, 173 subtraction cards) and directions
- Recommended Grade Grade 2+
- Material Paper
- Color Multi
- Recommended Age 7+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress™
- MFR # TCR63760
- Zoro # G501242753
- UPC # 765515037605
- Country of Origin China
- Category Toys & Games
Details
Includes | 225 cards (52 calling cards, 173 subtraction cards) and directions |
Recommended Grade | Grade 2+ |
Material | Paper |
Color | Multi |
Recommended Age | 7+ years |
Description
The game that makes subtraction facts splat-tabulous! Provides practice for subtraction facts from 1x1 to 12x12. As the caller reads each subtraction answer aloud, players scan the cards in front of them. If a player has a matching problem, he or she says SPLAT! and flips the card over. The first player to flip over all of his or her cards wins! Three color-coded decks make it easy to adapt the game for one-on-one practice or multiple players. For 2-6 players. Set of 225, 3.5" x 2.25" cards. Grade 3+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-20K)
- AVERY Ultra Tabs Repositionable Wide Tabs, 1/3-Cut Tabs, White, 3in W, PK24 (74776)
- FROGGY'S FOG Houston Haze Oil-Based Haze Fluid - 1 Gallon (DS-HH-1)
- SCOTCH Removable Clear Mounting Squares, PK35 (859)
- EDUPRESS™ Multiplication Flash Cards - All Facts 0-12 (TCR62029)
- GUIDECRAFT Screw Block™ Manipulative, Fine Motor Skill Matching Toy, 8 Pieces (G2003)
- PRECIOUS KIDS Precious Kids 30001 12 Betty Boop Resin Doll (30001)
- BRIARPATCH I Spy™ Eagle Eye Find-It Game (BRP06120)
- PICASSOTILES Bristle Lock Tiles Building Blocks, 240-Piece Set (PTB240)
- AZ TRADING & IMPORT AZ Trading & Import PS1505 Blue 3-in-1 Toy Robot Playset - 42 Modification Pieces; Electric Play Drill & Screwdriver; Blue (PS1505 Blue)
- EDUPRESS Multiplication 0-12 Flash Cards (TCR62035)
- Edupress™ Toys & Games