Shop All Toys & Games
Edupress
Spanish in a Flash™ Set 1
Mfr # TCR62342
Zoro # G1424128
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material Paper, Metal
- Recommended Grade Grade K+
- Color Multi
- Includes 100 cards, 2 rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # TCR62342
- Zoro # G1424128
- UPC # 765515023424
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 5+ Years |
Material | Paper, Metal |
Recommended Grade | Grade K+ |
Color | Multi |
Includes | 100 cards, 2 rings |
Description
Spanish vocabulary will get a boost with these one-of-a-kind flash cards! Our famous color-coded, hole-punched learning system allows students to separate and study one group of words at a time. Stunning photographs connect vocabulary with real life, and phonetic spellings aid in pronunciation of Spanish words. Sets are perfect for use with both Spanish and ELL instruction. The UV-coated cards feature colorful borders for easy sorting and storing, durable rounded corners, and pre-drilled holes for the sorting ring. Sets include 100, 21⁄2 x 4" vocabulary flash cards, two sort-and-store rings, a reproducible vocabulary chart and a Spanish pronunciation guide.
Set 1 — The Body, The Classroom, Colors, Days of the Week, Family, Food, Numbers and School.
Set 1 — The Body, The Classroom, Colors, Days of the Week, Family, Food, Numbers and School.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 20" x 10" x 4", Kraft, 25/Bundle (11R424)
- ZORO SELECT Corrugated Boxes, 6" x 5" x 4", Kraft, 25/Bundle (11K585)
- SUNWORKS Paper, Constrc, 9X12, Yw, 50Sh Pk (PAC8403)
- INSTAPAK QUICK Instant Foam Packaging, 18" L, 24" W, PK 30 (IQHRT00-60)
- EDUPRESS Multiplication 0-12 Flash Cards (TCR62035)
- EDUPRESS Sight Words Flash Cards - Level 1 (TCR62031)
- EDUPRESS Context Clues Practice Cards, Levels 3.5-5.0 (TCR63072)
- EDUPRESS Number Bonds - Addition and Subtraction Flash Cards (TCR62054)
- EDUPRESS Sight Words Flash Cards - Level 2 (TCR62059)
- EDUPRESS Division Flash Cards - All Facts 0-12 (TCR62030)
- KANE MANUFACTURING CO. INC Kane Sorting Panel 30 x 48" Black (4'SORP BLK)
- Edupress Toys & Games