Shop All Toys & Games
Edupress
Spanish in a Flash™ Bingo, Set 1
Mfr # TCR62345
Zoro # G1425211
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes vocabulary chart, 36 playing cards, 100 calling cards, 500 bingo markers
- Material Cardstock
- Recommended Grade Grade K+
- Color Multi
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # TCR62345
- Zoro # G1425211
- UPC # 765515023455
- Country of Origin China
- Category Toys & Games
Details
Includes | vocabulary chart, 36 playing cards, 100 calling cards, 500 bingo markers |
Material | Cardstock |
Recommended Grade | Grade K+ |
Color | Multi |
Recommended Age | 5+ Years |
Description
Learning Spanish has never been so easy or so fun! Spanish in a Flash is a learning system that makes it easy for students to work at their own pace as they master sets of words. Bingo games feature photographic images. Supports requirements of Title I and other federally funded programs. Designed to correspond with our Spanish in a Flash flash cards, the game cards feature photographic images that link vocabulary with real life.
* Includes a reproducible vocabulary chart
* 36, 7 x 9" playing cards
* 100 calling cards
* 500 bingo markers
* Click individual item numbers to view topics for each set
* Includes a reproducible vocabulary chart
* 36, 7 x 9" playing cards
* 100 calling cards
* 500 bingo markers
* Click individual item numbers to view topics for each set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGO CREATOR SPACE SHUTT (31134)
- SMEAD Expanding Partition Wallet, 6 Pocket Folder, Cord (72373)
- BLACK SWAN Plastic Hanger Strap-Bagged 3/4" X 100' (18240)
- POLAR-TECH Bottle Shipper, Top Load, 16 oz. (716T)
- EDUPRESS Pete the Cat® Meow Match Game (TCR62075)
- EDUPRESS Classwords Vocabulary Game, Grade 3 (TCR63751)
- EDUPRESS Pete the Cat® On-the-Go Games (TCR62074)
- EDUPRESS Math Dash Game - Multiplication & Division (62349)
- EDUPRESS Pete the Cat® Cool Cat Math Game 1 (TCR63531)
- EDUPRESS Pete the Cat® Purrfect Pairs Game: Word Families (TCR63532)
- JC TOYS La Baby Soft 11in. Baby Doll, Pink with Blanket, Asian (13109)
- Edupress Toys & Games