Shop All Bulletin Board & Classroom Decorations
Edupress
Sight Words in a Flash™ Word Walls, Grades K-1
Mfr # TCR62425
Zoro # G7546649
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 152 word cards, 17 blank cards
- Recommended Grade Grade K-1
- Material Paper
- Recommended Age 5-6 Years
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edupress
- MFR # TCR62425
- Zoro # G7546649
- UPC # 765515024254
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Includes | 152 word cards, 17 blank cards |
Recommended Grade | Grade K-1 |
Material | Paper |
Recommended Age | 5-6 Years |
Color | Assorted |
Description
An easy way for teachers to reinforce sight word learning. Great for wall display, pocket charts and sentence strip holders. Words culled from the Dolch, Fry and Star lists. Color-coded print awareness outlines correspond to Sight Words in a Flash cards. Set of 169 word cards includes 17 blank strips. Reproducible Notebook chart. Aligned with Common Core and State Standards. Supports requirements of Title I and other federally funded programs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART BRUSH WHITE BRISTLE 1/4 IN SH - PACK OF 12 PK (1570357)
- TEACHER CREATED RESOURCES Giant Surfboards Bulletin Board Display Set (5090)
- AT-A-GLANCE Signature Collection, 8-1/2" x 11" Sheet (YP60009)
- MELISSA & DOUG Jumbo Numbers Chunky Puzzle, 12in x 16in, 20 Pieces (3832)
- EDUPRESS Pete the Cat® How Am I Doing? Mini Bulletin Board Set (TCR63926)
- EDUPRESS Pete the Cat® Alphabet Bulletin Board Set (63950)
- EDUPRESS Classroom Clothesline Set (TCR62449)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- FPC FPC STK02010-6 Stikki Wax Sticks - 12 Per Pack - Pack of 6 (STK02010-6)
- TEDCO TOYS Tedco Toys 56001 Rattleback (56001)
- TEACHER CREATED RESOURCES Home Sweet Classroom Corrugated Metal Design Awning (77180)
- Edupress Bulletin Board & Classroom Decorations