Shop All Toys & Games
Edupress
Sight Words Flash Cards - Level 2
Mfr # TCR62059
Zoro # G4107780
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 6+ Years
- Recommended Grade Grade 1+
- Includes 170 flashcards
- Material Cardstock
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # TCR62059
- Zoro # G4107780
- UPC # 88231920595
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 6+ Years |
Recommended Grade | Grade 1+ |
Includes | 170 flashcards |
Material | Cardstock |
Color | Multi |
Description
Teach and review sight words individually, in groups, or with the whole class! Each flash card set contains a collection of full-color, high-interest student cards as well as instructions and tips for the teacher or parent, suggested activities, and additional blank cards. Each card has a hole in the top corner that can be fit with a ring or string to help with organization and storage. Additionally, each card has one corner that is shaped differently than the others. By lining up the non-rounded corners, the flash cards can quickly be faced in the same direction. When applicable, flash card sets include answers in small print on the reverse side of each card. Each card measures 3-1/8" x 5-1/8". Each set includes 170 double-sided cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.7mm, Blue (PENPD277TC)
- PENTEL Lead Refills, 0.5mm, PK30 (PENC25HB)
- OMNIMED Aluminum Wall Pocket (7H" x 14W") (255713)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 13", 2 mil, Clear, Pk1000 (MGRL2P1315)
- EDUPRESS Division Flash Cards - All Facts 0-12 (TCR62030)
- EDUPRESS Addition Flash Cards - All Facts 0-12 (TCR62027)
- EDUPRESS Fractions Flash Cards (TCR62053)
- EDUPRESS Number Bonds - Addition and Subtraction Flash Cards (TCR62054)
- EDUPRESS Spanish in a Flash™ Set 2 (TCR62343)
- EDUPRESS Initial Consonants, Blends + Digraphs Flash Cards (TCR62044)
- ABILITATIONS Vinyl Weighted Lap Pad, Large, Green (SS612G)
- Edupress Toys & Games