Shop All Toys & Games
Edupress
Sight Words Flash Cards - Level 1
Mfr # TCR62031
Zoro # G4108191
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Recommended Grade Grade 1+
- Recommended Age 6+ Years
- Color Multi
- Includes 170 flashcards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # TCR62031
- Zoro # G4108191
- UPC # 88231920311
- Country of Origin China
- Category Toys & Games
Details
Material | Cardstock |
Recommended Grade | Grade 1+ |
Recommended Age | 6+ Years |
Color | Multi |
Includes | 170 flashcards |
Description
Teach and review sight words individually, in groups, or with the whole class! Each flash card set contains a collection of full-color, high-interest student cards as well as instructions and tips for the teacher or parent, suggested activities, and additional blank cards. Each card has a hole in the top corner that can be fit with a ring or string to help with organization and storage. Additionally, each card has one corner that is shaped differently than the others. By lining up the non-rounded corners, the flash cards can quickly be faced in the same direction. When applicable, flash card sets include answers in small print on the reverse side of each card. Each card measures 3-1/8" x 5-1/8". Each set includes 170 double-sided cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 9" x 4" x 3", Kraft, 25/Bundle (55VG33)
- LOGO BRANDS New Orleans Saints Clear Crossbody (620-66P)
- CARDINAL File, Businesscard, 96-Cap, Bk (34422)
- PAPER MATE EverStrong #2 Pencils, HB (#2), Black Lead, Yellow Barrel, PK24 (2065460)
- EDUPRESS Context Clues Practice Cards, Levels 3.5-5.0 (TCR63072)
- EDUPRESS Numbers 0-150 Flash Cards (TCR62032)
- EDUPRESS Reading Comprehension Practice Cards, Inference (RL 3.5-5.0) (TCR63064)
- EDUPRESS Initial Consonants, Blends + Digraphs Flash Cards (TCR62044)
- EDUPRESS Sight Words Flash Cards - Level 2 (TCR62059)
- EDUPRESS Division Flash Cards - All Facts 0-12 (TCR62030)
- LEARNING RESOURCES Upper/Lower Magnetic Letters, 82/ST, AST PK (LRN7725)
- Edupress Toys & Games