Shop All Toys & Games
Edupress
Shapes and Colors Flash Cards
Mfr # TCR62051
Zoro # G4108742
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cardstock
- Color Multi
- Recommended Age 4+ Years
- Includes 56 flashcards
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # TCR62051
- Zoro # G4108742
- UPC # 88231920519
- Country of Origin China
- Category Toys & Games
Details
Material | Cardstock |
Color | Multi |
Recommended Age | 4+ Years |
Includes | 56 flashcards |
Recommended Grade | Grade PK+ |
Description
Teach and review shapes and colors individually, in groups, or with the whole class! Each flash card set contains a collection of full-color, high-interest student cards as well as instructions and tips for the teacher or parent, suggested activities, and additional blank cards. Each card has a hole in the top corner that can be fit with a ring or string to help with organization and storage. Additionally, each card has one corner that is shaped differently than the others. By lining up the non-rounded corners, the flash cards can quickly be faced in the same direction. When applicable, flash card sets include answers in small print on the reverse side of each card. Each card measures 3-1/8" x 5-1/8". Each set includes 56 double-sided cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSELTE PENDAFLEX Kraft 1-Fastener Classification Folder with 1/3 Cut Tabs Ltr, 50PK (FK211)
- AVERY 1" Round Flexi-View Binders, Navy Blue (AVE17685)
- SCHOOL SMART PAPER CHART 24X32 GRID RLD 25 SHTS (APS241X)
- UNIVERSAL ONE 2" Round Ring Binder, Red (UNV34403)
- EDUPRESS Spanish in a Flash™ Set 2 (TCR62343)
- EDUPRESS Initial Consonants, Blends + Digraphs Flash Cards (TCR62044)
- EDUPRESS Pete the Cat Activity Pad (62018)
- EDUPRESS Reading Comprehension Practice Cards, Inference (RL 3.5-5.0) (TCR63064)
- EDUPRESS Math in a Flash™ Color-Coded Multiplication Flash Cards, 169 Cards (62432)
- EDUPRESS Number Bonds - Addition and Subtraction Flash Cards (TCR62054)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-4640 EZ Communication Picture Board (1001101)
- Edupress Toys & Games