Shop All Books
Edupress
Reading for Detail Practice Cards, Levels 3.5-5.0
Mfr # TCR63062
Zoro # G7548119
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8-10 Years
- Recommended Grade Grade 3-5
- Includes 54 cards
- Color Multi
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Recommended Age | 8-10 Years |
Recommended Grade | Grade 3-5 |
Includes | 54 cards |
Color | Multi |
Material | Paper |
Description
Award-winning cards help students truly understand what they read! Each self-checking card features a leveled passage and a multiple-choice question. Ideal for test prep, individual, take-home and group work. Fifteen skills available in three reading levels. 54 cards per set. Aligned with Common Core and State Standards. Supports requirements of Title I and other federally funded programs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.041 Dia, 223.0 ft. (08-0410-001S)
- ZERUST 51" x 46" x 88" Poly Bags, PK 25 (075-F-99990)
- NOVUS Premium Staples, 6mm, 24/6, 1k/Bx, PK1000 (040-0026)
- SCHOOL ZONE PUBLISHING Subtraction 0-12 Flash Cards (04007)
- EDUPRESS Main Idea Practice Cards, Levels 3.5-5.0 (TCR63066)
- EDUPRESS Spanish in a Flash™ Set 2 (TCR62343)
- EDUPRESS Subtraction Flash Cards - All Facts 0-12 (TCR62028)
- EDUPRESS Sight Words Flash Cards - Level 1 (TCR62031)
- EDUPRESS Context Clues Practice Cards, Levels 3.5-5.0 (TCR63072)
- EDUPRESS Main Idea Practice Cards, Levels 2.0-3.5 (TCR63065)
- JUNIOR LEARNING Flashbot® Learning Toy (200)
- Edupress Books