Shop All Books
Edupress
Reading Comprehension Practice Cards, Inference (RL 3.5-5.0)
Mfr # TCR63064
Zoro # G7553439
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade 3-5
- Color Multi
- Recommended Age 8-10 Years
- Includes 54 cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Material | Paper |
Recommended Grade | Grade 3-5 |
Color | Multi |
Recommended Age | 8-10 Years |
Includes | 54 cards |
Description
Award-winning cards help students truly understand what they read! Each self-checking card features a leveled passage and a multiple-choice question. Ideal for test prep, individual, take-home and group work. Fifteen skills available in three reading levels. Includes 54 cards per set. Aligned with Common Core and State Standards. Supports requirements of Title I and other federally funded programs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPLOC Double Zipper Storage Bags, 1 qt, 1.75 mil, 9.63 x 8.5, Clear, PK48 (314469BX)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 13", 2 mil, Clear, Pk1000 (5CNW2)
- SPARCO Tickets, Double W/Coupon, Be Pk (SPR99230)
- BIC Pen, Cristal, Stick, Bp, Med, Be, PK12 (MS11BE)
- EDUPRESS Division Flash Cards - All Facts 0-12 (TCR62030)
- EDUPRESS Pete the Cat Activity Pad (62018)
- EDUPRESS Sight Words Flash Cards - Level 1 (TCR62031)
- EDUPRESS Sight Words Flash Cards - Level 2 (TCR62059)
- EDUPRESS Initial Consonants, Blends + Digraphs Flash Cards (TCR62044)
- EDUPRESS Math in a Flash™ Color-Coded Multiplication Flash Cards, 169 Cards (62432)
- STACKPOLE BOOKS Field Guide to Edible Wild Plants - Bradford Angier (100010)
- Edupress Books