Shop All Toys & Games
Edupress
Questions for Critical Thinking Quick Flip Resource™
Mfr # 60504
Zoro # G6028453
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material paper, wire
- Recommended Age Teacher Resource
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # 60504
- Zoro # G6028453
- UPC # 765515005048
- Country of Origin United States
- Category Toys & Games
Details
Material | paper, wire |
Recommended Age | Teacher Resource |
Color | Multi |
Description
Hand-held flip charts make understanding learning theories and planning lessons easy! 5 x 6 inches. Take the mystery out of Bloom's Taxonomy with Quick Flip Questions for Critical Thinking. Learn how to ask questions, lead discussions, and plan lessons geared to each level of critical thinking. This hand-held flip chart helps improve thinking skills at any age. Teachers, parents, and students alike will find this an indispensable tool for improving communication, enhancing verbal skills, developing questioning skills, facilitating report writing, and developing higher levels of thinking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL6)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (248C)
- OHAUS Digital Compact Bench Scale 620g Capacity (SPX622)
- UNIVERSAL Pressboard Folder 8-1/2 x 11", 4 Sections, Green, PK10 (UNV10202)
- EDUPRESS Pete the Cat® Cool Cat Math Game 1 (TCR63531)
- EDUPRESS Math Dash Game - Multiplication & Division (62349)
- EDUPRESS Pete the Cat® Purrfect Pairs Game: Word Families (TCR63532)
- EDUPRESS Pete the Cat® Meow Match Game (TCR62075)
- EDUPRESS Spanish in a Flash™ Bingo, Set 1 (TCR62345)
- EDUPRESS Pete the Cat® On-the-Go Games (TCR62074)
- KATO N Scale Union Pacific ESS44AC Freight Train Starter Set (KAT1060023)
- Edupress Toys & Games