Shop All Toys & Games
Edupress
Picture Words Flash Cards
Mfr # TCR62042
Zoro # G4108480
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4+ Years
- Includes 56 flashcards
- Recommended Grade Grade PK+
- Material Cardstock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # TCR62042
- Zoro # G4108480
- UPC # 88231920427
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 4+ Years |
Includes | 56 flashcards |
Recommended Grade | Grade PK+ |
Material | Cardstock |
Description
Teach and review picture words individually, in groups, or with the whole class! Each flash card set contains a collection of full-color, high-interest student cards as well as instructions and tips for the teacher or parent, suggested activities, and additional blank cards. Each card has a hole in the top corner that can be fit with a ring or string to help with organization and storage. Additionally, each card has one corner that is shaped differently than the others. By lining up the non-rounded corners, the flash cards can quickly be faced in the same direction. When applicable, flash card sets include answers in small print on the reverse side of each card. Each card measures 3-1/8" x 5-1/8". Each set includes 56 double-sided cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 1/4" x 2 1/8", Yellow, 100/Case (G14043B)
- GHENT Vinyl Bulletin Board 48-1/2"x48-1/2", Ocean (12UV44-W191)
- C-LINE PRODUCTS Polypropylene Sheet Protector with Index Tabs, Clear Tabs, 11 x 8 12, 8ST Set of 10 ST, 80PK (05587-BX)
- CANON Type 104 Black Toner Cartridge 2K YLD FX9/ FX10 (0263B001)
- EDUPRESS Division Flash Cards - All Facts 0-12 (TCR62030)
- EDUPRESS Pete the Cat Activity Pad (62018)
- EDUPRESS Multiplication 0-12 Flash Cards (TCR62035)
- EDUPRESS Quick Flip Questions for the Revised Bloom’s Taxonomy (60729)
- EDUPRESS Sight Words Flash Cards - Level 2 (TCR62059)
- EDUPRESS Fractions Flash Cards (TCR62053)
- LEARNING RESOURCES All About Me Family Counters, 72/PK, Multi PK (LRNLER3372)
- Edupress Toys & Games