Shop All Bulletin Board & Classroom Decorations
Edupress
Pete the Cat Welcome Banner
Mfr # TCR62639
Zoro # G7546000
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade PK-2
- Color Multi
- Includes 1 banner
- Recommended Age 3-9 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # TCR62639
- Zoro # G7546000
- UPC # 765515026395
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Grade | Grade PK-2 |
Color | Multi |
Includes | 1 banner |
Recommended Age | 3-9 Years |
Description
Pete the Cat welcomes all cool cats to the classroom with an eye-catching banner! Banner measures 16" x 48".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, 8" Straight Forged Shears (10257)
- UNIVERSAL Business Envelope, #10, Commercial Flap, Gummed Closure, 4.13 x 9.5, White, 500PK (UNV35214)
- TREND Kid Zone Scratch 'n Sniff Stinky Stickers, Multi, 339PK (TEP83921)
- ZORO SELECT 4" D-Ring Binder, Heavy Duty, Black (AVE79604)
- EDUPRESS Pete the Cat® Alphabet Bulletin Board Set (63950)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- EDUPRESS Pete the Cat® Keeping It Cool In...Bulletin Board Set (63922)
- EDUPRESS Pete the Cat® How Am I Doing? Mini Bulletin Board Set (TCR63926)
- EDUPRESS Classroom Clothesline Set (TCR62449)
- EUREKA Dr. Seuss Welcome Go-Arounds, 8 Pieces (842660)
- Edupress Bulletin Board & Classroom Decorations