Shop All Bulletin Board & Classroom Decorations
Edupress
Pete the Cat Small Phonics Poster Set, 8 Count
Mfr # 62003
Zoro # G202647185
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color Multicolor
- Recommended Grade Grade K+
- Recommended Age 4+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # 62003
- Zoro # G202647185
- UPC # 882319016596
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Includes | 8 Posters |
Color | Multicolor |
Recommended Grade | Grade K+ |
Recommended Age | 4+ years |
Description
These colorful and engaging posters are perfect for classrooms and at-home learning. Each poster features rounded corners and a coated surface for added durability. Each poster measures 11" x 15 3/4". Slightly rounded corners with a coated surface for added durability on the front. Perfect size for one-on-one instruction. Great for classroom or at-home learning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOVO IDEA 15.6 Backpack B210 Grey-ROW, GX40Q17227 (GX40Q17227)
- STRATHMORE Stationery, 8.5x11, Cotton, Ivory, PK500 (300029)
- CLAUSS Fabric/Thread, Fabric Shears, Right Hand (10740)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK5, 5PK (BL77BP5M)
- EDUPRESS Pete the Cat® Keeping It Cool In...Bulletin Board Set (63922)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- EDUPRESS Pete the Cat® Alphabet Bulletin Board Set (63950)
- EDUPRESS Classroom Clothesline Set (TCR62449)
- EDUPRESS Pete the Cat® How Am I Doing? Mini Bulletin Board Set (TCR63926)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- TEACHER CREATED RESOURCES Confetti Classroom Rules Chart (TCR7553)
- Edupress Bulletin Board & Classroom Decorations