Shop All Bulletin Board & Classroom Decorations
Edupress
Pete the Cat® School is Cool Border, 35 Feet/Pack, PK6
Mfr # TCR63268
Zoro # G7960164
product price: $29.94
/pk 6, $4.99/ea
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4-7 Years
- Includes 72 strips
- Material Paper
- Recommended Grade Grade PK-2
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # TCR63268
- Zoro # G7960164
- UPC # 194629016846
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4-7 Years |
Includes | 72 strips |
Material | Paper |
Recommended Grade | Grade PK-2 |
Color | Multi |
Description
Adorn bulletin boards, walls, windows, and more with this groovy Pete the Cat border! Each pack includes 12 border trim strips (3" x 35" each), for 35 feet per pack. Sold as 6 packs for a total of 72 strips (210 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Grip-A-Strip Display Rail, 48"L, Satin (AVT2010)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 36", Kraft, 25/Bundle (11R287)
- OKI DATA Black Fabric Ribbon 4M Characters (42377801)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-250-595-WT-BK)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- EDUPRESS Classroom Clothesline Set (TCR62449)
- EDUPRESS Pete the Cat® How Am I Doing? Mini Bulletin Board Set (TCR63926)
- EDUPRESS Pete the Cat® Keeping It Cool In...Bulletin Board Set (63922)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- EDUPRESS Pete the Cat® Alphabet Bulletin Board Set (63950)
- TARIFOLD Index Card Pocket, Self-Adhesive, Top Opening 3" x 5", PK100 (21150)
- Edupress Bulletin Board & Classroom Decorations