Shop All Toys & Games
Edupress
Pete The Cat Pointer, PK5
Mfr # TCR62026
Zoro # G1425132
product price: $24.95
/pk 5, $4.99/ea
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Includes 5 pointers
- Material Plastic
- Recommended Age 5+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # TCR62026
- Zoro # G1425132
- UPC # 194629102181
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade K+ |
Includes | 5 pointers |
Material | Plastic |
Recommended Age | 5+ Years |
Color | Multi |
Description
Give yourself and your students a hand. These 15-1/2" pointers helps you reach a little further. Use it to help students focus their attention and encourage active participation. Pack of 5 pointers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-COLOR PAINT Barberarot Pearl Air Brush Paint (TCP782)
- IDL PACKAGING Recycled Kraft Paper, 18"x180 Ft., 30 lb. Basis Weight (P-1830-1)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 8", Kraft, 25/Bundle (11R372)
- NEENAH PAPER Cover Stock, 8-1/2 x 11 In, White, PK250 (WAU80211)
- EDUPRESS Pete the Cat® Meow Match Game (TCR62075)
- EDUPRESS Classwords Vocabulary Game, Grade 3 (TCR63751)
- EDUPRESS Pete the Cat® Cool Cat Math Game 1 (TCR63531)
- EDUPRESS Spanish in a Flash™ Bingo, Set 1 (TCR62345)
- EDUPRESS Pete the Cat® On-the-Go Games (TCR62074)
- EDUPRESS Math Dash Game - Multiplication & Division (62349)
- QUERCETTI FantaColor Junior (4190)
- Edupress Toys & Games