Shop All Name Badges
Edupress
Pete the Cat Name Tags/ Labels, PK216
Mfr # TCR63939
Zoro # G4857389
product price: $29.94
/pk 216, $0.14/ea
$29.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper, Adhesive
- Recommended Grade Grade PK+
- Includes 216 name tags/labels
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # TCR63939
- Zoro # G4857389
- UPC # 194629057092
- Country of Origin United States
- Category Name Badges
Details
Color | Multi |
Material | Paper, Adhesive |
Recommended Grade | Grade PK+ |
Includes | 216 name tags/labels |
Recommended Age | 4+ Years |
Description
Perfect for name tags, labels, award badges, parties, field trips, first days of school, parent visitations, student portfolios, cubbies, gift tags, and scrapbooking. Name tags measure 3.5" x 2.5", and include 36 name tags per pack. Sold as 6 packs for a total of 216 name tags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (14849)
- HANDY ART Little Masters Tempera Paint, Light Green, Gallon (204742)
- ZORO SELECT 1-5/8" x 3-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYY9)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Medium Oak (9424MO)
- AVERY DENNISON Nametag Holder W/Clip, PK40 (5384)
- AVERY Avery® Secure Top Heavy-Duty Badge Holders, Horizontal, 4" x 3", Clear, 25/Pack (74471)
- AVERY DENNISON Clear Hanging, Name Badge, PK100 (74459)
- ADVANTUS Secure-2Card RFID Blocking Badge, 3, PK20 (76417)
- C-LINE PRODUCTS Pressure Sensitive Badges, HELLO my name is, Blue, 3 12 x 2 14, 100BX Set of 10 BX, 1000PK (92235-CT)
- DURABLUE Durable 826819 Shell-Style ID Card Holder Vertical-Horizontal With Necklace Clear 10-Pack (826819)
- AVERY Flexible Adhesive Name Badge Label, 3.38x2.33, White/Blue Border, PK40 (05151)
- Edupress Name Badges