Shop All Bulletin Board & Classroom Decorations
Edupress
Pete the Cat Happy Birthday Mini Bulletin Board Set
Mfr # TCR63649
Zoro # G1423498
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes Birthdays Are Groovy!" banner, 12 month headers, 36 pieces for student names
- Recommended Grade Grade PK-3
- Material Paper
- Recommended Age 3-8 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # TCR63649
- Zoro # G1423498
- UPC # 765515036493
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Includes | Birthdays Are Groovy!" banner, 12 month headers, 36 pieces for student names |
Recommended Grade | Grade PK-3 |
Material | Paper |
Recommended Age | 3-8 Years |
Description
Birthdays are groovy when you celebrate with Pete the Cat! Includes "Birthdays Are Groovy!" banner, 12 month headers, and 36 pieces for student names. A teacher guide with activities and reproducibles is also included. Set of 49 pieces. Largest piece measures 20-1/2" x 5-1/2".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAND MANAGEMENT GROUP Hp Universal Bond Paper 36X150 (Q1397A)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-20K)
- BSC PREFERRED 4-1/2 x 6'' Red Panel-Face ''Invoice Enclosed'' Envelopes, 1000PK (S-2328)
- BROTHER Bluetooth Module for use with G6124268 & G6124259 (PABI002)
- EDUPRESS Pete the Cat® How Am I Doing? Mini Bulletin Board Set (TCR63926)
- EDUPRESS Pete the Cat® Alphabet Bulletin Board Set (63950)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- EDUPRESS Classroom Clothesline Set (TCR62449)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- TREND ENTERPRISES The Continents Learning Chart, 17" x 22" (T38098)
- TREND ENTERPRISES Black 1in STICK-EZE® Stick-On Letters, PK1944 (T1785)
- Edupress Bulletin Board & Classroom Decorations