Shop All Bulletin Board & Classroom Decorations
Edupress
Pete the Cat® Groovy Buttons Accents, 36 Pieces, PK3
Mfr # TCR63236
Zoro # G2873220
product price: $20.97
/pk 3, $6.99/ea
$20.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 108 pieces
- Recommended Grade Grade PK-2
- Recommended Age 3-7 Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # TCR63236
- Zoro # G2873220
- UPC # 194629010493
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Includes | 108 pieces |
Recommended Grade | Grade PK-2 |
Recommended Age | 3-7 Years |
Color | Multi |
Description
Use this decorative artwork to dress up classroom walls and doors, label bins and desks, or accent bulletin boards. Measures approximately 5.25" x 7". Each pack includes 36 accents, 6 each of 6 designs. Sold as 3 packs for a total of 108 accents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS PRODUCTS TOPS, FOCUSNOTES LEGAL PAD, MEETING NOTES, 8.5 X 11.75, WHITE, 50 SHEETS (77103)
- BROTHER Adhesive Label Tape Cartridge 1-2/5" x 26-1/4 ft., Black/White (HGeS2615PK)
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Ink (44177)
- BIC BIC GDE11RD, INTENSITY LOW ODOR DRY ERASE MARKER, FINE BULLET TIP, RED, DOZEN, 18PK (BICGDE11RD)
- EDUPRESS Pete the Cat® Keeping It Cool In...Bulletin Board Set (63922)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- EDUPRESS Pete the Cat® How Am I Doing? Mini Bulletin Board Set (TCR63926)
- EDUPRESS Classroom Clothesline Set (TCR62449)
- EDUPRESS Pete the Cat® Alphabet Bulletin Board Set (63950)
- STAGES LEARNING MATERIALS Wild Animals Poster Set, Set of 10 (151)
- Edupress Bulletin Board & Classroom Decorations