Shop All Bulletin Board & Classroom Decorations
Edupress
Pete the Cat Early Small Learning Poster Set, 12 Count
Mfr # 62002
Zoro # G002647187
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color Multicolor
- Recommended Age 4+ years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # 62002
- Zoro # G002647187
- UPC # 882319016589
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Color | Multicolor |
Includes | 12 Posters |
Recommended Age | 4+ years |
Recommended Grade | Grade K+ |
Description
These colorful and engaging posters are perfect for classrooms and at-home learning. Each poster features rounded corners and a coated surface for added durability. Each poster measures 11" x 15-3/4". Slightly rounded corners with a coated surface for added durability on the front. Perfect size for one-on-one instruction. Great for classroom or at-home learning. Each pack includes 12 posters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Gel Pen, Retractable, Metal Tip, 0.7mm, 12/DZ, Blue Barrel/Ink PK (PENBLN77CDZ)
- XEROX Maintenance Kit 200K YLD 110 Volts (108R00717)
- SALSBURY INDUSTRIES Standard Pedestal, Black, Powder Coated, Bolt, Mail Package Drop (4395BLK)
- BAREBONES LIVING Barebones Walnut Scissors, Small - Ambidextrous Grip, Wide Handles & Comfortable Fit (GDN-059)
- EDUPRESS Classroom Clothesline Set (TCR62449)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- EDUPRESS Pete the Cat® Keeping It Cool In...Bulletin Board Set (63922)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- EDUPRESS Pete the Cat® Alphabet Bulletin Board Set (63950)
- EDUPRESS Pete the Cat® How Am I Doing? Mini Bulletin Board Set (TCR63926)
- BARKER CREEK Life Quotes Double-Sided Scalloped Trim Set, 3 designs, 39/set (4049)
- Edupress Bulletin Board & Classroom Decorations