Shop All Bulletin Board & Classroom Decorations
Edupress
Pete The Cat Calendar Kit, PK2
Mfr # TCR62388
Zoro # G4856460
product price: $30.59
/pk 2, $15.30/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color Multi
- Includes 2 calendar kits
- Recommended Grade Grade PK-3
- Recommended Age 4-8 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # TCR62388
- Zoro # G4856460
- UPC # 194629020652
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Color | Multi |
Includes | 2 calendar kits |
Recommended Grade | Grade PK-3 |
Recommended Age | 4-8 Years |
Description
Pete and his friends help students track weeks, special days, and weather throughout the year! Blank calendar chart measures 23.75" x 17.5". Each kit includes 90 pieces. Sold as 2 calendar kits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG 2oz. SKUNK - Scented Cologne Spray (SPR-2OZ-SKUN)
- AVERY Ultra Tabs Repositionable Tabs, 2.5 x 1, Assorted Primary, PK48 (74866)
- LEARNING ADVANTAGE Wire Beads And Gears Activity Wall Panel, Horse (50678)
- TOSHIBA Toshiba Black Toner Cartridge, 38,400 Yield (TFC505UK)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- EDUPRESS Pete the Cat® Alphabet Bulletin Board Set (63950)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- EDUPRESS Pete the Cat® How Am I Doing? Mini Bulletin Board Set (TCR63926)
- EDUPRESS Pete the Cat® Keeping It Cool In...Bulletin Board Set (63922)
- EDUPRESS Classroom Clothesline Set (TCR62449)
- MCDONALD PUBLISHING Writing Chatter Charts, Set of 8 (TCRCC3106)
- Edupress Bulletin Board & Classroom Decorations