Shop All Bulletin Board & Classroom Decorations
Edupress
Pete the Cat® Alphabet Bulletin Board Set
Mfr # 63950
Zoro # G5628796
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade 1+
- Recommended Age 6+ Years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edupress
- MFR # 63950
- Zoro # G5628796
- UPC # 88231939504
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Grade | 1+ |
Recommended Age | 6+ Years |
Material | Paper |
Description
This Pete the Cat bulletin board is a colorful visual reference for students learning their alphabet and numbers. Includes 26 Alphabet Cards that measure 5.5" x 8.5" and Number Cards 0-10 that measure 4.25" x 5.5". Includes 37 total pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED White Marsh 88fx Metal Paint Markers, 12PK (H-257W)
- CRICUT Joy Porous Point Pens, Stick, Fine 0.4 mm, Assorted Ink, White Barrel, PK30, 30PK (2008801)
- SCOTCH Pouch, Thermal, 5mm, Clear, PK100 (TP5851100)
- WESTCOTT Multipurpose, Scissors, PK3 (13403)
- EDUPRESS Pete the Cat Early Small Learning Poster Set, 12 Count (62002)
- EDUPRESS Pete the Cat® Keeping It Cool In...Bulletin Board Set (63922)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- EDUPRESS Pete the Cat® How Am I Doing? Mini Bulletin Board Set (TCR63926)
- EDUPRESS Classroom Clothesline Set (TCR62449)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- EUREKA Star Wars The Mandalorian Horizontal Banner, 45in x 12in (849943)
- Edupress Bulletin Board & Classroom Decorations