Shop All Books
Edupress
Pete the Cat Activity Pad
Mfr # 62018
Zoro # G200936762
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4-6 years
- Color Multi
- Includes 1 Activity Pad
- Material Paper, Adhesive
- Recommended Grade Grade PK-K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Recommended Age | 4-6 years |
Color | Multi |
Includes | 1 Activity Pad |
Material | Paper, Adhesive |
Recommended Grade | Grade PK-K |
Description
This Pete the Cat activity pad is packed full of engaging practice pages that will help reinforce essential skills. Learn about the alphabet, numbers, counting, colors, matching and more with Pete and his friends. Measures 14" x 11" and has an integrated handle. Includes 32 full-color pages of educational fun and over 70 colorful stickers!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Presentation Covers, Blk, 11 x 8-1/2, PK50 (2514493P)
- NEENAH Paper, 65#, 8.5X11, Bright We Pk (WAU91904)
- COIN-TAINER Tubular Coin Wrapper, Nickel, PK1000 (2160600B08)
- TAPECASE Circle Inventory Control Label, Rejected, Red, Pk1000 (16U825)
- EDUPRESS Reading for Detail Practice Cards, Levels 3.5-5.0 (TCR63062)
- EDUPRESS Number Bonds - Addition and Subtraction Flash Cards (TCR62054)
- EDUPRESS Reading Comprehension Practice Cards, Inference (RL 3.5-5.0) (TCR63064)
- EDUPRESS Fractions Flash Cards (TCR62053)
- EDUPRESS Sight Words in a Flash Learning System - Set 1, Beginning (62315)
- EDUPRESS Division Flash Cards - All Facts 0-12 (TCR62030)
- SCHOLASTIC Week-by-Week Homework for Building Reading Comprehension, Grade 1 (9780439616560)
- Edupress Books